This product requires certification to purchase.

1-5/16 in. PEX, Poly, PE tubing Pipe Cutter

You last purchased this on
 
LENOX

1-5/16 in. PEX, Poly, PE tubing Pipe Cutter

Brand image
You last purchased this on
 
LENOX

1-5/16 in. PEX, Poly, PE tubing Pipe Cutter

  • Fast #
  • Part #L12121S1
  • Item #3643649
  • Manufacturer Part #12121S1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect cuts straight and easy serrated stainless steel blade requires less force to make a cut, leaving a flush end
  • Comfortable grips rubberized handles allow for confident cutting even in wet or dirty environments
  • Easy open and close conveniently positioned locking latch allows for true one-handed operation of spring-loaded cutter
  • Conveniently positioned locking latch allows for true one-handed operation of spring-loaded cutter
  • Requires Certification

Documents


Specifications

Application:
PEX, Poly Pipe, PE, Tubing
Blade Material:
Stainless Steel
Cutting Capacity:
1-5/16 in
Handle Material:
Rubber
Height:
1-1/4 in
Length:
8-3/8 in
Material:
Stainless Steel
Tool Type:
Pipe Cutter
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #L30912VB12
Item #1737868
4.7 out of 5 Customer Rating
Requires Certification
Part #JDV41
Item #4397107
4.8 out of 5 Customer Rating
Requires Certification
Part #KKHS26
Item #4632109
4.2 out of 5 Customer Rating
Requires Certification
Part #KKHS34
Item #4861307
5 out of 5 Customer Rating
Requires Certification
Part #JM2820
Item #3024627
3.1 out of 5 Customer Rating
Requires Certification
Part #M48224252
Item #7187033
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L20981HSB18
Item #1737590
5 out of 5 Customer Rating
Requires Certification
Part #L21012TC134
Item #1945126
4.5 out of 5 Customer Rating
Requires Certification
Part #L14831TS34
Item #4086789
3.9 out of 5 Customer Rating
Requires Certification
Part #L20980HSF18
Item #1737954
3.3 out of 5 Customer Rating
Requires Certification
Part #L14829TSBPK
Item #7728464
5 out of 5 Customer Rating
Requires Certification
Part #L201809118RPK
Item #7727790
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing