This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Lounge™ 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Lounge™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN7724CH
  • Item #2882394
  • Manufacturer Part #DN7724CH
3.3 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Lounge™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/32 in
Height:
2-19/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-13/32 in



Customers Also Bought
1–6 of 18 items
Part #MDN0703BL
Item #9636410
5 out of 5 Customer Rating
Requires Certification
Part #MY5718CH
Item #9342284
5 out of 5 Customer Rating
Requires Certification
Part #MY5785BN
Item #9636386
5 out of 5 Customer Rating
Requires Certification
Part #MY5709BN
Item #9636405
4 out of 5 Customer Rating
Requires Certification
Part #PF2890ZBN
Item #4417413
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB2186BL
Item #9306579
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN7722CH
Item #2882248
4.1 out of 5 Customer Rating
Requires Certification
Part #MDN7708BN
Item #2882354
5 out of 5 Customer Rating
Requires Certification
Part #MDN7786BN
Item #2882349
3.3 out of 5 Customer Rating
Requires Certification
Part #MDN7790BN
Item #2882318
5 out of 5 Customer Rating
Requires Certification
Part #MDN7703CH
Item #2882319
4 out of 5 Customer Rating
Requires Certification
Part #MYB2818BN
Item #2882290
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing