Two Handle Bridge Kitchen Faucet with Side Spray in English Gold
Holborn™ Two Handle Bridge Kitchen Faucet with Side Spray in English Gold
Frequently Purchased Together
Product Details
Product Details
- Temperature control
- 1 1/4" extension kit available, order part # U.3550_U.3550
- Rough valve sold separately - Order 1005N 3/4" thermostatic rough valve
- Order U.5585BO 3/4" thermostatic rough valve
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Holborn™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 11 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No