This product requires certification to purchase.

Cast Brass Closet

You last purchased this on
 
Jones Stephens

Cast Brass Closet

Brand image
You last purchased this on
 
Jones Stephens

Cast Brass Closet

  • Fast #
  • Part #JC27150
  • Item #318310
  • Manufacturer Part #C27150
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Durable cast brass
  • Corrosion resistant
  • Includes washer
  • Includes metal friction ring
  • Creates a water tight connection
  • Simple installation
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
2-33464567/50000000 in
Length:
2-3/10 in
Material:
Brass
Product Type:
Closet Spud
Size:
1-1/2 in
WaterSense Labeled:
No
Width:
1-3011811/5000000 in



Customers Also Bought
1–6 of 18 items
Part #JT01001
Item #75709
4.9 out of 5 Customer Rating
Requires Certification
Part #PF5110LIDWH
Item #7018214
5 out of 5 Customer Rating
Requires Certification
Part #JS55952
Item #2304124
4.3 out of 5 Customer Rating
Requires Certification
Part #PF9412TLPK
Item #3794668
5 out of 5 Customer Rating
Requires Certification
Part #L528PRO
Item #4530266
5 out of 5 Customer Rating
Requires Certification
Part #PF140954PK
Item #1686183
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS55902
Item #7836088
4.7 out of 5 Customer Rating
Requires Certification
Part #JC27134
Item #84873
3.1 out of 5 Customer Rating
Requires Certification
Part #JB55002
Item #1582738
4.1 out of 5 Customer Rating
Requires Certification
Part #JC27202
Item #1354980
3.7 out of 5 Customer Rating
Requires Certification
Part #JT02064
Item #1603082
5 out of 5 Customer Rating
Requires Certification
Part #JC02853
Item #669288
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing