This product requires certification to purchase.

3H/2C Programmable Thermostat

You last purchased this on
 
Trane

VisionPRO® 3H/2C Programmable Thermostat

Brand image
You last purchased this on
 
Trane

VisionPRO® 3H/2C Programmable Thermostat

  • Fast #
  • Part #TBAYSTAT152A
  • Item #4327072
  • Manufacturer Part #BAYSTAT152A
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1
Application:
Residential, Commercial
Auto Switching Heat:
Yes
Brand Model Compatibility:
YSC072HWEHA001S
Collection:
VisionPRO®
Depth:
4-8/10 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
3-3/10 in
Maximum Temperature:
122
Minimum Temperature:
32
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
3H/2C
Temperature Range:
32 to 122 Deg F
Touch Screen:
Yes
Volts:
24V
Width:
5-9/10 in



Customers Also Bought
1–6 of 18 items
Part #MWBPA5
Item #7273335
3.7 out of 5 Customer Rating
Requires Certification
Part #DRACPANB1B
Item #9744462
3.3 out of 5 Customer Rating
Requires Certification
Part #HTH6320ZW2007
Item #10003040
5 out of 5 Customer Rating
Requires Certification
Part #HTH9320WF5003
Item #4688181
3.3 out of 5 Customer Rating
Requires Certification
Part #HTH8320R1003
Item #4511065
4.9 out of 5 Customer Rating
Requires Certification
Part #HTHX321WF3003W
Item #10245709
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSEN02136
Item #4712677
4.1 out of 5 Customer Rating
Requires Certification
Part #SBNR01078
Item #3384104
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
Part #SVAL12789
Item #7266564
3.3 out of 5 Customer Rating
Requires Certification
Part #SMOT19077
Item #7834680
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing