13.9 cu. ft. Top Mount Freezer Refrigerator in White
13.9 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep foods like butter, cheese and yogurt organized.
- Keep your fruits and vegetables fresh in our humidity-controlled crisper drawers.
- Door storage gives you room for a variety of items large and small and provides more shelf space inside the refrigerator.
- Gives you a way to organize items in your freezer better so you can find food quickly.
- Door can be installed to open left or right based on your needs.
- Ice Maker Ready
- Compatible with 7970844 Ice Maker
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.6 cu ft
- Handle Material:
- Plastic
- Height:
- 59-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 10 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 175 lb
- Width:
- 27-5/8 in