This product requires certification to purchase.

Multi Function Hand Shower in StarLight Chrome

This product has been replaced by

GROHE StarLight® Chrome Multi Function Hand Shower
GROHE Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Manufacturer Part #26513000
You last purchased this on
 
GROHE

Euphoria® Multi Function Hand Shower in StarLight Chrome

Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome Multi Function Hand Shower
GROHE Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Manufacturer Part #26513000
GROHE

Euphoria® Multi Function Hand Shower in StarLight Chrome

  • Fast #
  • Part #G27239000
  • Item #3715213
  • Manufacturer Part #27239000
4.9 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 4 5?8" Face
  • 3 Sprays: Normal, SmartRain, Massage
  • Grey spray face
  • 2.5gpm
  • SpeedClean anti-lime system
  • Inner WaterGuide for a longer life
  • Universal mounting system (fits all standard shower hoses);Min. recommended pressure: 15 psi (1.0 bar);Energy Policy Act of 1992;ASME A112.18.1/CSA B125.1
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
5 in
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
64 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
5 in
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Massage, Rain
WaterSense Labeled:
No
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #G26547EN0
Item #9297113
5 out of 5 Customer Rating
Requires Certification
Part #H04752820
Item #7503199
4.1 out of 5 Customer Rating
Requires Certification
Part #H04266000
Item #3863834
5 out of 5 Customer Rating
Requires Certification
Part #G26513000
Item #7779453
3.9 out of 5 Customer Rating
Requires Certification
Part #H04905000
Item #8846089
5 out of 5 Customer Rating
Requires Certification
Part #G26545EN0
Item #9297077
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26466000
Item #7346638
4.4 out of 5 Customer Rating
Requires Certification
Part #G27891000
Item #4321097
5 out of 5 Customer Rating
Requires Certification
Part #G264662430
Item #9920798
5 out of 5 Customer Rating
Requires Certification
Part #G26513000
Item #7779453
3.9 out of 5 Customer Rating
Requires Certification
Part #G26128002
Item #9500193
3.4 out of 5 Customer Rating
Requires Certification
Part #G26456000
Item #7486030
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing