This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
GROHE

Euphoria® Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
GROHE

Euphoria® Multi Function Showerhead in Matte Black

  • Fast #
  • Part #G264562430
  • Item #9920797
  • Manufacturer Part #264562430
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE Starlight®
  • 3 sprays: Jet, smartrain, rain
  • GROHE DreamSpray®
  • 1/2" female threads
  • SpeedClean® anti-lime system
  • 1.75gpm
  • GROHE EcoJoy™ reduces water consumption by up to 30 percent
  • 10" face
  • Inner water guide for a longer life
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
260 mm
Diameter:
10-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Rain
WaterSense Labeled:
Yes
Width:
10-1/4 in



Customers Also Bought
1–6 of 18 items
Part #G291372430
Item #9920825
5 out of 5 Customer Rating
Requires Certification
Part #K27050-SN
Item #9917896
4.6 out of 5 Customer Rating
Requires Certification
Part #KT97025-4-CP
Item #8357658
3.9 out of 5 Customer Rating
Requires Certification
Part #G26797GN0
Item #9920814
4 out of 5 Customer Rating
Requires Certification
Part #KT97022-4-BN
Item #8357895
3.2 out of 5 Customer Rating
Requires Certification
Part #K26290-G-BL
Item #9690934
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #G26456EN0
Item #7536843
3.3 out of 5 Customer Rating
Requires Certification
Part #G26468000
Item #7341561
3.4 out of 5 Customer Rating
Requires Certification
Part #G26456000
Item #7486030
4.5 out of 5 Customer Rating
Requires Certification
Part #G27500000
Item #4321294
4.2 out of 5 Customer Rating
Requires Certification
Part #G26513000
Item #7779453
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing