This product requires certification to purchase.

Four Handle Thermostatic Valve Trim in Matte Black

You last purchased this on
 
GROHE

Grohtherm® SmartControl Four Handle Thermostatic Valve Trim in Matte Black

Brand image
You last purchased this on
 
GROHE

Grohtherm® SmartControl Four Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #G291422430
  • Item #10120792
  • Manufacturer Part #291422430
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE SmartControl is easy to use - push for on/off, turn for volume adjustment
  • GROHE EcoJoy® uses less water without sacrificing performance
  • GROHE StarLight® maintains luster on brushed and polished finishes
  • GrohSafeStop override button allows you to set a maximum temperature of 100 Deg F/38 Deg C to prevent scalding
  • GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Includes optional flow reducer to conserve water
  • Includes icons to customize push buttons - hand shower, showerhead, body spray, bath filler
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Grohtherm® SmartControl
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-11/16 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
6-1/4 in
Length:
1-11/16 in
Number of Handles:
Four Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #SHTS73BG
Item #9894305
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #DT66678PN
Item #10071641
5 out of 5 Customer Rating
Requires Certification
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #MUT3693
Item #8927520
4 out of 5 Customer Rating
Requires Certification
Part #KTS23501-4-BL
Item #8963224
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G291412430
Item #10120791
3.6 out of 5 Customer Rating
Requires Certification
Part #G29137EN0
Item #7346872
4.4 out of 5 Customer Rating
Requires Certification
Part #G29434EN0
Item #10067493
3.5 out of 5 Customer Rating
Requires Certification
Part #G29140000
Item #7346462
5 out of 5 Customer Rating
Requires Certification
Part #G29164LS0
Item #7346860
4.1 out of 5 Customer Rating
Requires Certification
Part #G29424000
Item #10067457
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing