This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Brass Floor Drain

You last purchased this on
 
Jones Stephens

2 in. No Hub Cast Iron Nickel Brass Floor Drain

Brand image
You last purchased this on
 
Jones Stephens

2 in. No Hub Cast Iron Nickel Brass Floor Drain

  • Fast #
  • Part #JD67018
  • Item #3576002
  • Manufacturer Part #D67018
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No Clamping Ring
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Brass
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
No Hub



Customers Also Bought
1–6 of 18 items
Part #K9136-BL
Item #7577770
4.7 out of 5 Customer Rating
Requires Certification
Part #S8332PNR
Item #3075546
3.7 out of 5 Customer Rating
Requires Certification
Part #WFD103PA5
Item #2033149
4.9 out of 5 Customer Rating
Requires Certification
Part #S8324DHNR
Item #3270417
3.1 out of 5 Customer Rating
Requires Certification
Part #ZEZ1PV3R6
Item #7505648
5 out of 5 Customer Rating
Requires Certification
Part #S8332PF
Item #3145324
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD50182
Item #2475761
5 out of 5 Customer Rating
Requires Certification
Part #JD50161
Item #3704940
3.4 out of 5 Customer Rating
Requires Certification
Part #JD50601
Item #3704777
5 out of 5 Customer Rating
Requires Certification
Part #JD50201
Item #2475809
5 out of 5 Customer Rating
Requires Certification
Part #JC72003
Item #3708412
4.2 out of 5 Customer Rating
Requires Certification
Part #JD50220
Item #3332076
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing