This product requires certification to purchase.

Round Snap-In Strainer in Brushed Nickel

You last purchased this on
 
Jones Stephens

Round Snap-In Strainer in Brushed Nickel

Brand image
You last purchased this on
 
Jones Stephens

Round Snap-In Strainer in Brushed Nickel

  • Fast #
  • Part #JD4005BN
  • Item #3061981
  • Manufacturer Part #D4005BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For no caulk fiberglass shower stalls
  • Fits D40101, D40140 and D50001
  • Blister packaging
  • Snap-in prong to Snap-in prong - 3"
  • Connection Type: Snap In
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/4 in
Drain Component Type:
Strainer
Height:
7 in
IAPMO Listed:
No
Length:
1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Strainer Style:
Snap-In
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #SH602CP
Item #4075887
3.6 out of 5 Customer Rating
Requires Certification
Part #PF602ZBN
Item #7936133
5 out of 5 Customer Rating
Requires Certification
Part #JD4110BN
Item #3061973
5 out of 5 Customer Rating
Requires Certification
Part #SH602BN
Item #2937910
4.8 out of 5 Customer Rating
Requires Certification
Part #S8440SL
Item #3271038
3.1 out of 5 Customer Rating
Requires Certification
Part #JD60140
Item #7723513
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD60962
Item #526557
3.9 out of 5 Customer Rating
Requires Certification
Part #JD50487
Item #10100964
3.6 out of 5 Customer Rating
Requires Certification
Part #JP26001
Item #9424433
5 out of 5 Customer Rating
Requires Certification
Part #JB51033
Item #9423892
4.4 out of 5 Customer Rating
Requires Certification
Part #JC94005
Item #261549
3.6 out of 5 Customer Rating
Requires Certification
Part #JD18063
Item #1592137
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing