This product requires certification to purchase.

10-7/16 in. Towel Bar in Matte Black

You last purchased this on
 
KOHLER

Minimal 10-7/16 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
KOHLER

Minimal 10-7/16 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26570-BL
  • Item #8326623
  • Manufacturer Part #26570-BL
3.7 out of 5 Customer Rating
10-7/16 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with contemporary-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

Application:
Residential
Base Plate Width:
2-7/8 in
Collection:
Minimal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/10 in
Hardware Included:
Yes
Height:
2-47/50 in
Installation Type:
Wall Mount
Length:
10-7/16 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
Width:
5-23/50 in



Customers Also Bought
1–6 of 18 items
Part #K26569-BL
Item #8326618
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB2103BL
Item #9306588
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB2124BL
Item #9306587
5 out of 5 Customer Rating
Requires Certification
Part #K23294-BL
Item #8949912
3.9 out of 5 Customer Rating
Requires Certification
Part #K23293-BN
Item #8358024
3.7 out of 5 Customer Rating
Requires Certification
Part #K22378-0
Item #9434331
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26569-BL
Item #8326618
4.1 out of 5 Customer Rating
Requires Certification
Part #K14436-2MB
Item #8965074
3.6 out of 5 Customer Rating
Requires Certification
Part #K73143-CP
Item #7170195
3.7 out of 5 Customer Rating
Requires Certification
Part #K23286-CP
Item #8357859
3.2 out of 5 Customer Rating
Requires Certification
Part #K26498-BN
Item #8442459
3.3 out of 5 Customer Rating
Requires Certification
Part #K73142-BV
Item #9926045
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing