This product requires certification to purchase.

Cordless 18V Impact Torque Wrench

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Impact Torque Wrench

Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Impact Torque Wrench

  • Fast #
  • Part #M286720
  • Item #7904203
  • Manufacturer Part #2867-20
4.2 out of 5 Customer Rating
Cordless Impact Torque Wrench

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Up to 1,800 ft-lbs. nut-busting torque
  • Up to 7 lbs. lighter weight
  • Eliminates compressors & generators
  • POWERSTATE™ Brushless motor delivers up to 1,800 ft-lbs. nut-busting torque, making it the world's most powerful cordless impact wrench
  • Up to 7 lbs. lighter weight allowing for less user fatigue
  • Eliminates compressors and generators, providing greater portability and lower cost of ownership
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Integrated lanyard loop allows for safer use and easier storage
  • REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • ONE-KEY™ compatible: ability to customize, track and manage tools for increased productivity and investment protection; includes the ability to set a repeatable torque output for maximum control
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18 Fuel™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Drive Size:
1 in
ETL Listed:
No
Handle Type:
Lever
Height:
9-11/16 in
Length:
10-7/8 in
Material:
Plastic
Power Source:
Battery
RPM:
1800
Torque (In-Lbs):
1500 in-lbs
UL Listed:
No
Volts:
18V
Weight:
10.5 lb
Width:
3-7/16 in



Customers Also Bought
1–6 of 18 items
Part #M48255220
Item #4202104
5 out of 5 Customer Rating
Requires Certification
Part #M296220
Item #9046917
3.3 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M2855P22R
Item #9929665
4.3 out of 5 Customer Rating
Requires Certification
Part #M286320
Item #7606337
5 out of 5 Customer Rating
Requires Certification
Part #M285420
Item #9046936
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M296220
Item #9046917
3.3 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M2855P22R
Item #9929665
4.3 out of 5 Customer Rating
Requires Certification
Part #M286320
Item #7606337
5 out of 5 Customer Rating
Requires Certification
Part #M285420
Item #9046936
4.4 out of 5 Customer Rating
Requires Certification
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing