This product requires certification to purchase.

Aerator in Polished Chrome

You last purchased this on
 
Moen

Aerator in Polished Chrome

Brand image
You last purchased this on
 
Moen

Aerator in Polished Chrome

  • Fast #
  • Part #M52016F05
  • Item #4479743
  • Manufacturer Part #52016F05
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male
End Connections:
Male x Female
Flow Rate:
0.5 gpm
IAPMO Listed:
No
Material:
Brass
Pressure Compensating:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K98359-BN
Item #4812231
3.8 out of 5 Customer Rating
Requires Certification
Part #M52100
Item #4479772
4.7 out of 5 Customer Rating
Requires Certification
Part #KGP77759
Item #3521282
5 out of 5 Customer Rating
Requires Certification
Part #KGP800820
Item #7013656
4.5 out of 5 Customer Rating
Requires Certification
Part #KGP1074231
Item #3521798
5 out of 5 Customer Rating
Requires Certification
Part #OBPF530277ZSS
Item #8338431
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M3919
Item #21372
3.6 out of 5 Customer Rating
Requires Certification
Part #M128878
Item #2846322
3.4 out of 5 Customer Rating
Requires Certification
Part #M165018
Item #7203739
4.8 out of 5 Customer Rating
Requires Certification
Part #M143326
Item #3862216
4.5 out of 5 Customer Rating
Requires Certification
Part #M137401
Item #3579584
5 out of 5 Customer Rating
Requires Certification
Part #M116618BN
Item #2168844
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing