This product requires certification to purchase.

24 in. Grab Bar in Matte Black

You last purchased this on
 
Moen

Home Care 24 in. Grab Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Home Care 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #MR8724BL
  • Item #10261371
  • Manufacturer Part #R8724BL
3.6 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The secure mount design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Supports up to 500 lbs
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 24" bar length
  • 1.25" bar diameter
  • Corrosion resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Base Plate Height:
3-7/50 in
Base Plate Width:
3-7/50 in
Collection:
Home Care
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-1/4 in
Gauge (metal):
20 ga
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3 in
Weight Capacity:
500 lb



Customers Also Bought
1–6 of 18 items
Part #MR8936BL
Item #10261383
3.9 out of 5 Customer Rating
Requires Certification
Part #SH320412
Item #7714224
3.4 out of 5 Customer Rating
Requires Certification
Part #MBH3824BL
Item #7657663
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB0403BN
Item #4742235
3.4 out of 5 Customer Rating
Requires Certification
Part #MBH3808BL
Item #7657667
5 out of 5 Customer Rating
Requires Certification
Part #K24550-CP
Item #7874679
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MR8936BL
Item #10261383
3.9 out of 5 Customer Rating
Requires Certification
Part #MYG0312BN
Item #7946390
5 out of 5 Customer Rating
Requires Certification
Part #MYG0424CH
Item #5099438
5 out of 5 Customer Rating
Requires Certification
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #MR8718D3GCH
Item #4385049
4 out of 5 Customer Rating
Requires Certification
Part #MYG0824BL
Item #7911763
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing