This product requires certification to purchase.

1/2 x 16 in. MNPT Brass Shower Arm in Matte Black

This product has been replaced by

*CVR* 16 REACH WM SHWR ARM
ROHL® *CVR* 16 REACH WM SHWR ARM
Manufacturer Part #1455/16MB
You last purchased this on
 
ROHL®

Graceline® 1/2 x 16 in. MNPT Brass Shower Arm in Matte Black

Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 16 REACH WM SHWR ARM
ROHL® *CVR* 16 REACH WM SHWR ARM
Manufacturer Part #1455/16MB
ROHL®

Graceline® 1/2 x 16 in. MNPT Brass Shower Arm in Matte Black

  • Fast #
  • Part #RMB3549MB
  • Item #7922676
  • Manufacturer Part #MB3549MB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 16 in shower arm extends horizontally to simulate a ceiling-mount installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • 1/2 in male inlet, 1/2 in male outlet
  • Sliding escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Graceline®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
15-1/8 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #R70127SAAG
Item #9378227
5 out of 5 Customer Rating
Requires Certification
Part #DHX5373PC
Item #9194370
4 out of 5 Customer Rating
Requires Certification
Part #DHL5368BNXBL
Item #9829330
4.1 out of 5 Customer Rating
Requires Certification
Part #DT70368GL
Item #9829273
4.7 out of 5 Customer Rating
Requires Certification
Part #DT70368GLCL
Item #9829357
5 out of 5 Customer Rating
Requires Certification
Part #DHL5368NK
Item #9829369
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R0127WOPN
Item #9377994
3.5 out of 5 Customer Rating
Requires Certification
Part #R70127SAAG
Item #9378227
5 out of 5 Customer Rating
Requires Certification
Part #R145512PN
Item #1612271
5 out of 5 Customer Rating
Requires Certification
Part #R14406ULB
Item #7526491
4.1 out of 5 Customer Rating
Requires Certification
Part #RR3056
Item #4428632
5 out of 5 Customer Rating
Requires Certification
Part #RC5590
Item #4384634
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing