This product requires certification to purchase.

36 in. Wood Broom Handle in Grey (Case of 4)

You last purchased this on
 
Rubbermaid

36 in. Wood Broom Handle in Grey (Case of 4)

Brand image
You last purchased this on
 
Rubbermaid

36 in. Wood Broom Handle in Grey (Case of 4)

  • Fast #
  • Part #N2040044
  • Item #8027040
  • Manufacturer Part #2040044
3.8 out of 5 Customer Rating

X Points
$60.51
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The new push brooms from Rubbermaid Commercial Products offer enhanced features and bristle options to ensure efficient, hassle-free cleanup for the most demanding commercial jobs.
  • Removes debris in 40% fewer sweeps* *Vs. previous RCP push brooms
  • More bristles per block to sweep more debris in every stroke with less debris trail* *Vs. previous RCP push brooms
  • Fully assembled steel brace and die-cast aluminum connector for durability
  • Medium polypropylene bristles can be used on medium to rough surfaces, effectively sweeping dry and wet debris
  • Solid wood block improves durability
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
1-1/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Handle Length (in):
36 in
Handle Material:
Wood
Material:
Plastic
Package Quantity:
Case of 4
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #AHL01102FE
Item #7959636
3.2 out of 5 Customer Rating
Requires Certification
Part #ABH11008
Item #7959630
3.6 out of 5 Customer Rating
Requires Certification
Part #ABH12007
Item #7959634
5 out of 5 Customer Rating
Requires Certification
Part #E6116527
Item #7255901
5 out of 5 Customer Rating
Requires Certification
Part #NFGH216000000
Item #3441659
5 out of 5 Customer Rating
Requires Certification
Part #NFG636400LAC
Item #3442044
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFG636400LAC
Item #3442044
3.8 out of 5 Customer Rating
Requires Certification
Part #NFGH216000000
Item #3441659
5 out of 5 Customer Rating
Requires Certification
Part #N2132428
Item #9536552
5 out of 5 Customer Rating
Requires Certification
Part #NFGH245000000
Item #3443231
5 out of 5 Customer Rating
Requires Certification
Part #NFGH24600GY00
Item #3442931
5 out of 5 Customer Rating
Requires Certification
Part #NFGQ56000YL00
Item #3443003
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing