This product requires certification to purchase.

Standard Solid Copper Post Mount Mailbox in Antique Copper

You last purchased this on
 
Signature Hardware

Bartlett Standard Solid Copper Post Mount Mailbox in Antique Copper

Brand image
You last purchased this on
 
Signature Hardware

Bartlett Standard Solid Copper Post Mount Mailbox in Antique Copper

  • Fast #
  • Part #SH307677
  • Item #7715944
  • Manufacturer Part #SH307677
4.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid copper.
  • Standard mailbox measures overall, including handle: 9-1/2" W x 24-1/4" D (front to back) x 12-5/8" H.
  • Flag has an Antique Brass finish with an Antique Copper flag and rivets.
  • Post not included.
  • No two mailboxes are alike, as they are produced by hand. Expect slight variations in finish and dimensions (plus/minus; 1/2").
  • Requires Certification

Specifications

Collection:
Bartlett
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
24-1/4 in
Height:
12-5/8 in
Material:
Copper
Size:
Standard
Width:
9-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PMP4710
Item #5123933
5 out of 5 Customer Rating
Requires Certification
Part #PMP4130
Item #7638696
3.2 out of 5 Customer Rating
Requires Certification
Part #INA14BR
Item #4626114
3.1 out of 5 Customer Rating
Requires Certification
Part #PMP4531
Item #5123932
4.2 out of 5 Customer Rating
Requires Certification
Part #PMP4640S
Item #7638693
3.9 out of 5 Customer Rating
Requires Certification
Part #PS4133
Item #7638686
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH441749
Item #7873355
5 out of 5 Customer Rating
Requires Certification
Part #SH553023ABM
Item #8890348
4.7 out of 5 Customer Rating
Requires Certification
Part #SH455586
Item #9270288
3.3 out of 5 Customer Rating
Requires Certification
Part #SH553026ABM
Item #8890336
4.4 out of 5 Customer Rating
Requires Certification
Part #HBD5000DR2BK
Item #9503155
4.5 out of 5 Customer Rating
Requires Certification
Part #HBD7000X78BK
Item #9503167
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing