This product requires certification to purchase.

60W 3-Light Medium E-26 Pendant

You last purchased this on
 
Signature Hardware

Biddeford 60W 3-Light Medium E-26 Pendant

Brand image
You last purchased this on
 
Signature Hardware

Biddeford 60W 3-Light Medium E-26 Pendant

  • Fast #
  • Part #PHPL3473OIBN
  • Item #9373541
  • Manufacturer Part #479858
5 out of 5 Customer Rating
60W Medium E-26 Pendant

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Canopy Dimensions: 3/4" H x 5-1/4" Dia.
  • Stem Included: (4) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Light Bulb Type: Incandescent
  • Location Rating: Dry
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Biddeford
Color Finish Category:
Browns
Color Finish Name:
Oiled Brown
Diameter:
21 in
Dimmable:
No
ETL Listed:
Yes
Height:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Metal, Rattan
Minimum Height:
23 in
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W



Customers Also Bought
1–6 of 18 items
Part #M4SLSTP2040DD120V
Item #7680052
4.5 out of 5 Customer Rating
Requires Certification
Part #FLEDR4HO6WYCA
Item #10030696
5 out of 5 Customer Rating
Requires Certification
Part #KK52152BK
Item #8130135
3.8 out of 5 Customer Rating
Requires Certification
Part #KK44168BK
Item #7814000
5 out of 5 Customer Rating
Requires Certification
Part #M30303MB
Item #10039705
5 out of 5 Customer Rating
Requires Certification
Part #SS3142
Item #954212
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHWES2050ZBN
Item #7288963
5 out of 5 Customer Rating
Requires Certification
Part #SHU1812WH
Item #7919629
5 out of 5 Customer Rating
Requires Certification
Part #SHLERHZBN
Item #9894269
5 out of 5 Customer Rating
Requires Certification
Part #SH445992
Item #8340234
3.1 out of 5 Customer Rating
Requires Certification
Part #SHGR2B3322BL
Item #7585950
3.6 out of 5 Customer Rating
Requires Certification
Part #SH602BN
Item #2937910
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing