This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass with Antique White

You last purchased this on
 
Visual Comfort & Co. Signature

Goodman 100W 2-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass with Antique White

Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Goodman 100W 2-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass with Antique White

  • Fast #
  • Part #VTOB5014HABAW
  • Item #4925326
  • Manufacturer Part #TOB 5014HAB-AW
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Hand-Rubbed Antique Brass/Antique White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Showcasing the simplicity of conical shades with refined details, the Goodman displays classic elegance
  • Exploring pared-down silhouettes through metal and paper, Thomas O'Brien focuses on elegant accents like graceful long link chains and the pivots on articulating arms
  • The designs will lend a modern touch to the interiors
  • Requires Certification

Specifications

Collection:
Goodman
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass/Antique White
Dimmable:
Yes
ETL Listed:
Yes
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
2
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
24-1/2 in



Customers Also Bought
1–6 of 18 items
Part #VCHC5066GIMG
Item #9680193
3.3 out of 5 Customer Rating
Requires Certification
Part #VBBL5115SBL
Item #7963827
3.9 out of 5 Customer Rating
Requires Certification
Part #VARN5355BLKWG
Item #8103346
4.2 out of 5 Customer Rating
Requires Certification
Part #VCHC4911ABALB
Item #9374078
5 out of 5 Customer Rating
Requires Certification
Part #C337811AD
Item #8201973
3.7 out of 5 Customer Rating
Requires Certification
Part #KK2666PN
Item #3630870
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #VKW5550GFA
Item #7332997
4.7 out of 5 Customer Rating
Requires Certification
Part #VBBL5115SBL
Item #7963827
3.9 out of 5 Customer Rating
Requires Certification
Part #VARN5540HAB
Item #10000675
4.4 out of 5 Customer Rating
Requires Certification
Part #VS5687BZLFA
Item #9679677
3.8 out of 5 Customer Rating
Requires Certification
Part #VLR5911HABCG
Item #7964128
4.4 out of 5 Customer Rating
Requires Certification
Part #VCHC5245ABWHT
Item #7600832
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing