This product requires certification to purchase.

1/25 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/25 HP 115V Cast Iron Circulator Pump

Brand image
You last purchased this on
 
Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T007E2F4
  • Item #7391743
  • Manufacturer Part #VB1016-HY2-4C2A00
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • Ideal for hydronic systems zoned with circulators or zone valves
  • Bio Barrier® filter protects pump from system contaminants
  • SureStart™ automatically frees locked rotor condition and self-purges air from pump
  • Integral flow check included
  • Requires Certification

Specifications

AMP:
0.54
Connection Type:
Flanged
Depth:
6 in
Energy Star Compliant:
No
Flow Rate:
16 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Maximum Feet of Head:
10
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
4830
UL Listed:
Yes
Volts:
115V
Watts:
44 W
Width:
5-1/8 in



Customers Also Bought
1–6 of 18 items
Part #G98126819
Item #4848083
5 out of 5 Customer Rating
Requires Certification
Part #T0012F4
Item #524209
4.1 out of 5 Customer Rating
Requires Certification
Part #THLPE1
Item #7628569
5 out of 5 Customer Rating
Requires Certification
Part #T0015MSF31IFC
Item #4881814
4.1 out of 5 Customer Rating
Requires Certification
Part #T0015E32F4
Item #7332209
5 out of 5 Customer Rating
Requires Certification
Part #G98126820
Item #4848084
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T009SF5
Item #3788995
4.6 out of 5 Customer Rating
Requires Certification
Part #T007ZF53IFC
Item #3099108
3.7 out of 5 Customer Rating
Requires Certification
Part #T006SC7IFC
Item #4284228
3.7 out of 5 Customer Rating
Requires Certification
Part #T006ST4
Item #3627531
3.4 out of 5 Customer Rating
Requires Certification
Part #T0011CFUSK
Item #4636538
5 out of 5 Customer Rating
Requires Certification
Part #T007E2F2
Item #7391742
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing