This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

Brand image
You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0012F4
  • Item #524209
  • Manufacturer Part #0012-F4
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Typical hydronic heating system or indirect water heaters
  • Low temperature radiant systems
  • Hydro-air fan coils
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free
  • Self lubricating
  • No mechanical seal to replace
  • Quiet efficient operation
  • Standard high capacity output-compact design
  • Maximum Fluid Temperature: 230 F
  • Requires Certification

Specifications

AMP:
1.33
Connection Type:
Flanged
Depth:
8-63/100 in
Flow Rate:
52 gpm
Height:
8-1/2 in
Horsepower:
1/8 hp
Length:
8-5/8 in
Maximum Feet of Head:
15
Maximum Temperature:
230
Minimum Temperature:
40
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G98126819
Item #4848083
5 out of 5 Customer Rating
Requires Certification
Part #THLPE1
Item #7628569
5 out of 5 Customer Rating
Requires Certification
Part #T0015MSF31IFC
Item #4881814
4.1 out of 5 Customer Rating
Requires Certification
Part #G98126820
Item #4848084
3.3 out of 5 Customer Rating
Requires Certification
Part #T0015E32F4
Item #7332209
5 out of 5 Customer Rating
Requires Certification
Part #T0013F3
Item #987709
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T009SF5
Item #3788995
4.6 out of 5 Customer Rating
Requires Certification
Part #T0011CFUSK
Item #4636538
5 out of 5 Customer Rating
Requires Certification
Part #T006SC7IFC
Item #4284228
3.7 out of 5 Customer Rating
Requires Certification
Part #T0010F31IFC
Item #3332449
4.5 out of 5 Customer Rating
Requires Certification
Part #T006ST4
Item #3627531
3.4 out of 5 Customer Rating
Requires Certification
Part #T007ZF53IFC
Item #3099108
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing