This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
GROHE

Euphoria® Cube Single Function Showerhead in Matte Black

Brand image
You last purchased this on
 
GROHE

Euphoria® Cube Single Function Showerhead in Matte Black

  • Fast #
  • Part #G265702430
  • Item #10132960
  • Manufacturer Part #265702430
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • Recommended GROHE rain shower arm 26 632, sold separately
  • Angle adjustable for showering comfort
  • Easy installation with 1/2 in. NPT connection
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

Collection:
Euphoria® Cube
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #G29424EN0
Item #10067459
5 out of 5 Customer Rating
Requires Certification
Part #G29422EN0
Item #10067450
5 out of 5 Customer Rating
Requires Certification
Part #H04388670
Item #8846204
5 out of 5 Customer Rating
Requires Certification
Part #H75010001
Item #9793344
3.6 out of 5 Customer Rating
Requires Certification
Part #G26797GN0
Item #9920814
4 out of 5 Customer Rating
Requires Certification
Part #G26844GN0
Item #10161782
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G264682430
Item #10132958
5 out of 5 Customer Rating
Requires Certification
Part #G26409000
Item #7536849
3.9 out of 5 Customer Rating
Requires Certification
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #G27814EN1
Item #7627077
3.3 out of 5 Customer Rating
Requires Certification
Part #G26644000
Item #8355842
5 out of 5 Customer Rating
Requires Certification
Part #G26366001
Item #7560631
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing