This product requires certification to purchase.

24 in. Shower Rail in Matte Black

You last purchased this on
 
GROHE

Rainshower™ 24 in. Shower Rail in Matte Black

Brand image
You last purchased this on
 
GROHE

Rainshower™ 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #G266022430
  • Item #9920801
  • Manufacturer Part #266022430
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" shower slide bar
  • Grohe StarLight®
  • Grohe EasyReach tray
  • Grohe QuickFix® Plus adjustable distance between brackets for easy
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rainshower™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
140 mm
Height:
24-81/100 in
Hose Included:
No
Slide Bar Height:
24-13/16 in
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G294232430
Item #10067453
5 out of 5 Customer Rating
Requires Certification
Part #G267892430
Item #9920807
5 out of 5 Customer Rating
Requires Certification
Part #G29424EN0
Item #10067459
5 out of 5 Customer Rating
Requires Certification
Part #G29422EN0
Item #10067450
5 out of 5 Customer Rating
Requires Certification
Part #G26797GN0
Item #9920814
4 out of 5 Customer Rating
Requires Certification
Part #G26844GN0
Item #10161782
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26844000
Item #10161778
4.6 out of 5 Customer Rating
Requires Certification
Part #G26547000
Item #8090314
4.2 out of 5 Customer Rating
Requires Certification
Part #G27499000
Item #4321141
4.3 out of 5 Customer Rating
Requires Certification
Part #G26420000
Item #7346636
5 out of 5 Customer Rating
Requires Certification
Part #G27500000
Item #4321294
4.2 out of 5 Customer Rating
Requires Certification
Part #G27521EN0
Item #4542402
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing