This product requires certification to purchase.

Single Function Rain Showerhead in StarLight Chrome

This product has been replaced by

GROHE StarLight® Chrome Single Function Rain Showerhead
GROHE Single Function Showerhead in StarLight® Chrome
Manufacturer Part #26472000
You last purchased this on
 
GROHE

Rainshower Cosmopolitan Single Function Rain Showerhead in StarLight Chrome

Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome Single Function Rain Showerhead
GROHE Single Function Showerhead in StarLight® Chrome
Manufacturer Part #26472000
GROHE

Rainshower Cosmopolitan Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G27478000
  • Item #4242128
  • Manufacturer Part #27478000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE Dropstop
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 12 in. Face
  • 208 Spray nozzles
  • 1/2 in. Female threads
  • Recommended Rainshower arm: 28 540 or 28 492 or 27 217
  • 2.5 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower Cosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
12-3/16 in
Diameter:
12-3/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
2 in
IAPMO Listed:
No
Length:
12-3/16 in
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
12-3/16 in



Customers Also Bought
1–6 of 18 items
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G27814EN1
Item #7627077
3.3 out of 5 Customer Rating
Requires Certification
Part #G26789000
Item #9920806
4.1 out of 5 Customer Rating
Requires Certification
Part #G26488000
Item #7346725
4.1 out of 5 Customer Rating
Requires Certification
Part #G26866000
Item #10206972
3.2 out of 5 Customer Rating
Requires Certification
Part #G26569A00
Item #8018204
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26409000
Item #7536849
3.9 out of 5 Customer Rating
Requires Certification
Part #G27468000
Item #4140428
5 out of 5 Customer Rating
Requires Certification
Part #G26715EN0
Item #9586959
3.8 out of 5 Customer Rating
Requires Certification
Part #G26043001
Item #7561200
3.8 out of 5 Customer Rating
Requires Certification
Part #G27814GN1
Item #10132963
5 out of 5 Customer Rating
Requires Certification
Part #G26789000
Item #9920806
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing