This product requires certification to purchase.
30 in. Built-In Touch-Control Electric Cooktop
- Home /
- All Products /
- Appliances /
- Cooktops
You last purchased this on
GE Profile™
30 in. Built-In Touch-Control Electric Cooktop
slide 1
slide 1
You last purchased this on
GE Profile™
30 in. Built-In Touch-Control Electric Cooktop
- Fast #
- Part #GPEP9030STSS
- Item #10023657
- Manufacturer Part #PEP9030STSS
3.9 out of 5 Customer Rating
5-Element Radiant Cooktop
X
Points
$2,221.00
Call for Pricing
Color Finish Name:
Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
GE Profile™
30 in. Built-In Touch-Control Electric Cooktop
PEP9030STSS
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Power boil on tri - and dual-ring elements
- This cooktop has a 3,000W tri-ring element and a 2,400 W dual-ring element that allow for different pan sizes to be used for rapid boiling
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
- Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
- Choose from 11 different heat settings with one easy swipe for total heat control
- A smooth glass surface and glide touch controls makes cleaning up messes simpler than ever on this easy clean electric cooktop
- Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
-
Requires Certification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 34.1, 39.6, 40
- Burner Type:
- Radiant
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 21-1/2 in
- Height:
- 3-1/4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240/208V
- Watts:
- 9500 W
- Width:
- 29-7/8 in
- Wireless Communication:
- Bluetooth/Wi-Fi
Customers Also Bought
1–6 of 18 items
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPP9830SRSS
Item #9912505
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCE77US0HS
Item #7675497
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCR2110B
Item #9882378
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS356ESS
Item #4882224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCE55US0HS
Item #7593229
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS550ESS
Item #4882221
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SWEL05
Item #8066940
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SGC2BGL
Item #8030195
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJEP5030STSS
Item #10029996
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DDTG36P875NSDA
Item #8962062
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCES556HBL
Item #7625894
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DDTG36M955FSDA
Item #8962006
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCR2B120
Item #5119251
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS350ESS
Item #4882228
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MKM7740FR
Item #10022504
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS556ESS
Item #4882217
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 16 items
Part #GPP9830SRSS
Item #9912505
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPGP7030SLSS
Item #7387348
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPTS7000SNSS
Item #7759327
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPTW600BSRWS
Item #9633135
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJX7227SLSS
Item #7387109
5 out of 5 Customer Rating
Requires Certification
Points
$259.99
EACH
Part #GPYE22KYNFS
Item #8026962
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPT7800SHSS
Item #4717432
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPVD28BYNFS
Item #8026960
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GUVC9360SLSS
Item #7387060
4.8 out of 5 Customer Rating
Requires Certification
Points
$822.90
EACH
Part #GPDT145SSLSS
Item #7523683
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPVS06BSPSS
Item #9329161
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPTD60EBSRWS
Item #9632993
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPVM9179SRSS
Item #9730926
3.3 out of 5 Customer Rating
Requires Certification
Points
$649.99
EACH
Part #GPGS930YPFS
Item #9206160
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJX7227DLBB
Item #7387188
3.9 out of 5 Customer Rating
Requires Certification
Points
$207.00
EACH
Part #GUCC15NPRII
Item #9836143
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing