This product requires certification to purchase.

7-1/4 in. Cleanout Cover Plate in White

You last purchased this on
 
Jones Stephens

7-1/4 in. Cleanout Cover Plate in White

Brand image
You last purchased this on
 
Jones Stephens

7-1/4 in. Cleanout Cover Plate in White

  • Fast #
  • Part #JC95007
  • Item #1508903
  • Manufacturer Part #C95007
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White matte finish
  • Flat design
  • Individually bagged with # 14 wood screw included
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Color Finish:
White
Cover Material:
Plastic
Cover Shape:
Round
Diameter:
7-1/4 in
Height:
10-1/5 in
IAPMO Listed:
No
Length:
9 in
Material:
Plastic
Plug Included:
No
Product Type:
Flat Design
Size:
7-1/4 in



Customers Also Bought
1–6 of 18 items
Part #JC97007
Item #1283703
3.1 out of 5 Customer Rating
Requires Certification
Part #PFFAC5W
Item #3671863
4.1 out of 5 Customer Rating
Requires Certification
Part #PFDAC5W
Item #3671857
4.4 out of 5 Customer Rating
Requires Certification
Part #KP8304-PX-NA
Item #7311711
3.8 out of 5 Customer Rating
Requires Certification
Part #JF06050
Item #879455
5 out of 5 Customer Rating
Requires Certification
Part #MFP62380PF
Item #8051934
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS25400
Item #223633
4.8 out of 5 Customer Rating
Requires Certification
Part #JC60008
Item #152512
4.5 out of 5 Customer Rating
Requires Certification
Part #JC96005
Item #498076
4.3 out of 5 Customer Rating
Requires Certification
Part #JS62304
Item #468448
4.3 out of 5 Customer Rating
Requires Certification
Part #JC60107
Item #1856944
4.4 out of 5 Customer Rating
Requires Certification
Part #JC98016
Item #2192495
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing