This product requires certification to purchase.

Sink Rack Stainless Steel

You last purchased this on
 
KOHLER

Strive® Sink Rack Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Strive® Sink Rack Stainless Steel

  • Fast #
  • Part #K6447-ST
  • Item #4569477
  • Manufacturer Part #6447-ST
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Comes included with the Kohler® K-5287-NA Strive™ bar sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Height:
1-1/8 in
IAPMO Listed:
No
Length:
12-3/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Square
Size:
12-3/4 in x 12-3/4 in
Weight:
5 lb
Width:
12-3/4 in


Customers Also Bought
1–6 of 18 items
Part #ECTXBG614
Item #7607781
3.3 out of 5 Customer Rating
Requires Certification
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #B237464
Item #7793578
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5409-NA
Item #4813260
3.1 out of 5 Customer Rating
Requires Certification
Part #K5417-NA
Item #4895831
5 out of 5 Customer Rating
Requires Certification
Part #K5286-NA
Item #4554825
4 out of 5 Customer Rating
Requires Certification
Part #K5283-NA
Item #4811984
5 out of 5 Customer Rating
Requires Certification
Part #K5281-NA
Item #4554798
3.9 out of 5 Customer Rating
Requires Certification
Part #K5416-NA
Item #4896535
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing