This product requires certification to purchase.

Round Steel Shovel

You last purchased this on
 
Razor-Back

Razor-Back® Round Steel Shovel

Brand image
You last purchased this on
 
Razor-Back

Razor-Back® Round Steel Shovel

  • Fast #
  • Part #A45000
  • Item #4458266
  • Manufacturer Part #45000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-7/8 in depth
  • Fiberglass handle with cushion end grip
  • Extended tab socket for added strength with crimped steel collar to strengthen handle to socket connection
  • Forward turned step for secure foot placement
  • Open back industrial gauge, steel blade
  • It features a heavy duty, open back, industrial gauge, steel blade with a backbone ribbon of steel reinforcement along the socket
  • A crimped steel collar strengthens the handle to socket connection
  • The 48-in fiberglass handle with cushion end grip provides ultimate strength and durability to withstand heavy duty labor
  • Lifetime limited warranty
  • Requires Certification

Specifications

Application:
Digging
Blade Length (in):
12 in
Blade Material:
Steel
Blade Width (in):
8-3/4 in
Collection:
Razor-Back®
Color Finish Name:
Black, Red
Handle Length (in):
48 in
Handle Material:
Fiberglass
Handle Type:
Cushion Grip
Height:
59-1/4 in
Length:
59-1/4 in
Material:
Steel, Fiberglass
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Shovel Head Type:
Round
Tool Type:
Shovel
Width:
5-7/8 in



Customers Also Bought
1–6 of 18 items
Part #A44000
Item #4458133
4.5 out of 5 Customer Rating
Requires Certification
Part #A2853900
Item #9055584
3.3 out of 5 Customer Rating
Requires Certification
Part #GLE33800
Item #5053517
5 out of 5 Customer Rating
Requires Certification
Part #A1160100
Item #2238471
3.4 out of 5 Customer Rating
Requires Certification
Part #GLE30080
Item #7237116
3.4 out of 5 Customer Rating
Requires Certification
Part #R02281
Item #91872
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #A44000
Item #4458133
4.5 out of 5 Customer Rating
Requires Certification
Part #A45520
Item #527384
5 out of 5 Customer Rating
Requires Certification
Part #A43201
Item #1350268
4.2 out of 5 Customer Rating
Requires Certification
Part #A47171
Item #244516
4.1 out of 5 Customer Rating
Requires Certification
Part #A47117
Item #463677
3.2 out of 5 Customer Rating
Requires Certification
Part #A42101
Item #996888
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing