This product requires certification to purchase.

3-3/4 in. Door Spring

You last purchased this on
 
Supco

3-3/4 in. Door Spring

Brand image
You last purchased this on
 
Supco

3-3/4 in. Door Spring

  • Fast #
  • Part #SDW307
  • Item #4416405
  • Manufacturer Part #DW307
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dishwasher door spring
  • One side per pack, order 2 if you need both sides
  • Can replace Whirlpool® 674744
  • Requires Certification

Specifications

Brand Model Compatibility:
Whirlpool: 674744
CSA Certified:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1 in
Diameter:
3/4 in
Energy Star Compliant:
No
Height:
1 in
IAPMO Listed:
No
Length:
3-3/4 in
Material:
Metal
NSF Certified:
No
Product Type:
Spring
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SSH325
Item #4603161
3.8 out of 5 Customer Rating
Requires Certification
Part #SUET120
Item #7218695
5 out of 5 Customer Rating
Requires Certification
Part #PFT250
Item #277403
5 out of 5 Customer Rating
Requires Certification
Part #S637B23HWP
Item #4892863
4.7 out of 5 Customer Rating
Requires Certification
Part #LIN109319
Item #4119127
4.2 out of 5 Customer Rating
Requires Certification
Part #T00285640
Item #3175464
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SDW157
Item #4416359
5 out of 5 Customer Rating
Requires Certification
Part #SDW156
Item #4416357
3.7 out of 5 Customer Rating
Requires Certification
Part #SDW10304
Item #4851062
5 out of 5 Customer Rating
Requires Certification
Part #SDW271
Item #4851059
5 out of 5 Customer Rating
Requires Certification
Part #SSM550P2
Item #4479626
5 out of 5 Customer Rating
Requires Certification
Part #SL15525W
Item #4479604
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing