Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 Tons R-410A Air Conditioner with Condenser

You last purchased this on
 
Trane

10 Tons R-410A Air Conditioner with Condenser

Brand image
You last purchased this on
 
Trane

10 Tons R-410A Air Conditioner with Condenser

  • Fast #
  • Part #TTTA120G300A
  • Item #5147453
  • Manufacturer Part #TTA120G300A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
5
BTU:
120000
Depth:
51-1/10 in
EER:
12.2
Energy Star Compliant:
No
Height:
38-4/5 in
Liquid Line (OD):
1/2 in
MBH:
120
Max CFM:
7800 cfm
Max Fuse Size:
70
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-3/8 in
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
230V
Width:
38 in



Customers Also Bought
1–6 of 18 items
Part #APTSB320E
Item #4625722
4.5 out of 5 Customer Rating
Requires Certification
Part #AAH123G35AX
Item #4870437
4 out of 5 Customer Rating
Requires Certification
Part #APGK01TB
Item #4625715
3.7 out of 5 Customer Rating
Requires Certification
Part #MWBPA5
Item #7273335
3.7 out of 5 Customer Rating
Requires Certification
Part #APTC123K35AXXX
Item #9997464
3.5 out of 5 Customer Rating
Requires Certification
Part #APTH094J35AXXX
Item #9997506
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
Part #SBNR01078
Item #3384104
5 out of 5 Customer Rating
Requires Certification
Part #SSEN02136
Item #4712677
4.1 out of 5 Customer Rating
Requires Certification
Part #SWHL00247
Item #714321
3.7 out of 5 Customer Rating
Requires Certification
Part #SVAL12789
Item #7266564
3.3 out of 5 Customer Rating
Requires Certification
Part #SVAL08634
Item #2497468
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing