This product requires certification to purchase.

Zinc Handle Kit in Luxe Gold

You last purchased this on
 
Brizo

Allaria™ Zinc Handle Kit in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Allaria™ Zinc Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL6067GL
  • Item #9829548
  • Manufacturer Part #HL6067-GL
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Allaria™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-15/16 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
Width:
3-5/16 in


Customers Also Bought
1–6 of 18 items
Part #DHL5368NK
Item #9829369
4.3 out of 5 Customer Rating
Requires Certification
Part #DHX5342BL
Item #7833966
3.9 out of 5 Customer Rating
Requires Certification
Part #DHW5332GL
Item #9529840
4.4 out of 5 Customer Rating
Requires Certification
Part #DHLK175MW
Item #9198630
3.3 out of 5 Customer Rating
Requires Certification
Part #DHL6033GL
Item #7212276
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP62929PN
Item #4087664
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHL75P67NK
Item #9829427
5 out of 5 Customer Rating
Requires Certification
Part #DHL5368BNXBL
Item #9829330
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5368GLCL
Item #9829343
5 out of 5 Customer Rating
Requires Certification
Part #DHK5367GLCL
Item #9829505
5 out of 5 Customer Rating
Requires Certification
Part #DHL7567BNX
Item #9829458
3.2 out of 5 Customer Rating
Requires Certification
Part #DHL6067BL
Item #9829309
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing