This product requires certification to purchase.

Single Function Rain Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

Euphoria Cube Single Function Rain Showerhead in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

Euphoria Cube Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G27705000
  • Item #4321067
  • Manufacturer Part #27705000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 6 in. Face
  • 1/2 in. Female threads
  • For overhead shower applications only
  • 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria Cube
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6 in
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
2-1/16 in
IAPMO Listed:
No
Length:
6 in
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full, Massage
WaterSense Labeled:
No
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #G26468000
Item #7341561
3.4 out of 5 Customer Rating
Requires Certification
Part #DT70475GLLHP
Item #9258624
3.3 out of 5 Customer Rating
Requires Certification
Part #KT72768-4-CP
Item #4669227
3.3 out of 5 Customer Rating
Requires Certification
Part #D52664CZPR
Item #9878113
4.4 out of 5 Customer Rating
Requires Certification
Part #G26867000
Item #10161788
5 out of 5 Customer Rating
Requires Certification
Part #DRP62955CZPR
Item #9878339
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26409000
Item #7536849
3.9 out of 5 Customer Rating
Requires Certification
Part #G27468000
Item #4140428
5 out of 5 Customer Rating
Requires Certification
Part #G26569A00
Item #8018204
5 out of 5 Customer Rating
Requires Certification
Part #G26789000
Item #9920806
4.1 out of 5 Customer Rating
Requires Certification
Part #G26456EN0
Item #7536843
3.3 out of 5 Customer Rating
Requires Certification
Part #G264562430
Item #9920797
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing