CCN 54 INCH GENO FAN LED
Geno CCN 54 INCH GENO FAN LED
Frequently Purchased Together
Product Details
Product Details
- The Geno LED 54" 5 blade fan features a satin black finish and reversible black and silver blades
- It comes with a basic handheld control system with 3 forward speeds, motor off, lights on/off and full range dimming plus manual reverse
- It measures 54" in width with a body height of 14.5" and a 4.5" downrod
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5147 ft3/min
- Ceiling Fan Blade Finish:
- Black/Silver
- Collection:
- Geno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 157
- Size:
- 14-1/2 in x 54 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 80 W
- Width:
- 54 in