This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

You last purchased this on
 
Moen

Triva Wall Mount Toilet Tissue Holder in Chrome

Brand image
You last purchased this on
 
Moen

Triva Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #MBP1808CH
  • Item #7923011
  • Manufacturer Part #BP1808CH
5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • EASY CHANGE: Open design allows for easy roll changes
  • COORDINATING COLLECTION: Coordinates with other accessories in the Triva Collection
  • PEACE-OF-MIND: Designed for hassle-free installation
  • BUILT TO LAST: Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-47/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Material:
Stainless Steel, Zinc Alloy
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-15/16 in



Customers Also Bought
1–6 of 18 items
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MY5724BN
Item #9341739
3.3 out of 5 Customer Rating
Requires Certification
Part #MY5785BN
Item #9636386
5 out of 5 Customer Rating
Requires Certification
Part #MYB0486BG
Item #7729662
3.6 out of 5 Customer Rating
Requires Certification
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBP1888CH
Item #7922984
5 out of 5 Customer Rating
Requires Certification
Part #MBP1888BL
Item #7923010
4.9 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
Part #MBP1822BL
Item #7922998
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing