This product requires certification to purchase.

Hose for Pullout Kitchen Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Hose for Pullout Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
ROHL®

Hose for Pullout Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RR45158
  • Item #1450237
  • Manufacturer Part #R45158
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement pull-out kitchen hose
  • Requires Certification

Specifications

Brand Model Compatibility:
R7923, R7913, R7903 and R77V3 Pullout Kitchen Faucets
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hose
Length:
60 in
Material:
Metal



Customers Also Bought
1–6 of 18 items
Part #G46174000
Item #1583974
4.4 out of 5 Customer Rating
Requires Certification
Part #JM05003
Item #2473156
4.5 out of 5 Customer Rating
Requires Certification
Part #K1148476-CP
Item #4066989
3.9 out of 5 Customer Rating
Requires Certification
Part #OBPF638214CP
Item #5127921
3.4 out of 5 Customer Rating
Requires Certification
Part #N103/56
Item #3873036
3.7 out of 5 Customer Rating
Requires Certification
Part #G46875ND0
Item #4719537
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R145512PN
Item #1612271
5 out of 5 Customer Rating
Requires Certification
Part #R70127SAAG
Item #9378227
5 out of 5 Customer Rating
Requires Certification
Part #R0127WOPN
Item #9377994
3.5 out of 5 Customer Rating
Requires Certification
Part #RZZ96224004
Item #4263841
4.5 out of 5 Customer Rating
Requires Certification
Part #RC5590
Item #4384634
5 out of 5 Customer Rating
Requires Certification
Part #R14408ULB
Item #7527503
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com