This product requires certification to purchase.

Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter in Polished Nickel

This product has been replaced by

KIT ROHL ITALIAN BATH KIT FOR PRESSURE BALANCE TRIM WITH METAL LEVER AND ROTARY DIVERTER IN POLISHED
ROHL® KIT ROHL ITALIAN BATH KIT FOR PRESSURE BALANCE TRIM WITH METAL LEVER AND ROTARY DIVERTER IN POLISHED
Manufacturer Part #A2410NLMPN
You last purchased this on
 
ROHL®

Italian Country Bath Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter in Polished Nickel

Brand image
You last purchased this on
 

This product has been replaced by

KIT ROHL ITALIAN BATH KIT FOR PRESSURE BALANCE TRIM WITH METAL LEVER AND ROTARY DIVERTER IN POLISHED
ROHL® KIT ROHL ITALIAN BATH KIT FOR PRESSURE BALANCE TRIM WITH METAL LEVER AND ROTARY DIVERTER IN POLISHED
Manufacturer Part #A2410NLMPN
ROHL®

Italian Country Bath Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter in Polished Nickel

  • Fast #
  • Part #RA2410LMPN
  • Item #7500855
  • Manufacturer Part #A2410LMPN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single lever control
  • Trim for concealed pressure balance rough valve with diverter
  • Brass construction
  • Bath to shower diverter
  • Must order RCT-2 rough valve to complete
  • See page XXX for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #G19375001
Item #10206892
4.3 out of 5 Customer Rating
Requires Certification
Part #OBPF1F50002
Item #8016951
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP40593BL
Item #7303146
3.1 out of 5 Customer Rating
Requires Certification
Part #K31111-BV
Item #7874671
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP61273SS
Item #3863360
5 out of 5 Customer Rating
Requires Certification
Part #K14791-CP
Item #4053153
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RZAC3351104BO
Item #7920911
5 out of 5 Customer Rating
Requires Certification
Part #R145512PN
Item #1612271
5 out of 5 Customer Rating
Requires Certification
Part #R70127SAAG
Item #9378227
5 out of 5 Customer Rating
Requires Certification
Part #R0127WOPN
Item #9377994
3.5 out of 5 Customer Rating
Requires Certification
Part #RC5590
Item #4384634
5 out of 5 Customer Rating
Requires Certification
Part #R14408ULB
Item #7527503
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing