This product requires certification to purchase.

33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Matte Gold

You last purchased this on
 
Signature Hardware

Atlas 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Matte Gold

Brand image
You last purchased this on
 
Signature Hardware

Atlas 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Matte Gold

  • Fast #
  • Part #SH441080
  • Item #8451676
  • Manufacturer Part #SHAT3321ZAMG
4.4 out of 5 Customer Rating
33 x 21 in. No-Hole Stainless Steel Single Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: Matte Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 33" x 21" x 9"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Atlas
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
31 in x 17 in x 8-5/8 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
21 in



Customers Also Bought
1–6 of 18 items
Part #D18803BLDST
Item #9359534
5 out of 5 Customer Rating
Requires Certification
Part #M67315C
Item #1284048
3.4 out of 5 Customer Rating
Requires Certification
Part #PF1432SS
Item #243316
4.8 out of 5 Customer Rating
Requires Certification
Part #SHWORKMBN
Item #8961384
3.6 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #RU4043SEG2
Item #7921586
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHAT229068GB
Item #7799653
4.3 out of 5 Customer Rating
Requires Certification
Part #SHSKDMA2522Z1
Item #9575466
3.9 out of 5 Customer Rating
Requires Certification
Part #SH419618
Item #7632464
5 out of 5 Customer Rating
Requires Certification
Part #SH441671
Item #7894232
5 out of 5 Customer Rating
Requires Certification
Part #SHF3318WH
Item #10056269
5 out of 5 Customer Rating
Requires Certification
Part #SHSK3321AZA
Item #9575467
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing