This product requires certification to purchase.

4 in. Inside Caulk Plastic Cleanout

You last purchased this on
 
Sioux Chief

4 in. Inside Caulk Plastic Cleanout

Brand image
You last purchased this on
 
Sioux Chief

4 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #S85144N
  • Item #299128
  • Manufacturer Part #851-44N
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plug included with threaded brass insert for cover screw
  • Over 1-1/2" of vertical adjustment available
  • Withstands light foot traffic
  • Requires Certification

Specifications

Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
4-3/4 in
Fits Pipe Size:
4 in
Height:
4-3/4 in
Material:
Cast Iron
Outlet Type:
Inside Caulk
Plug Included:
No



Customers Also Bought
1–6 of 18 items
Part #S85146N
Item #1704858
4 out of 5 Customer Rating
Requires Certification
Part #S2005Y02BAP050
Item #3124983
3.7 out of 5 Customer Rating
Requires Certification
Part #SA05NB
Item #1599863
5 out of 5 Customer Rating
Requires Certification
Part #S8504I
Item #356838
3.2 out of 5 Customer Rating
Requires Certification
Part #S85144I
Item #299217
3.9 out of 5 Customer Rating
Requires Certification
Part #S85134I
Item #1833459
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8754P
Item #421602
3.4 out of 5 Customer Rating
Requires Certification
Part #S8524LNR
Item #117680
5 out of 5 Customer Rating
Requires Certification
Part #S879020
Item #1598238
3.3 out of 5 Customer Rating
Requires Certification
Part #S8706
Item #299184
3.2 out of 5 Customer Rating
Requires Certification
Part #S8716
Item #350980
4.4 out of 5 Customer Rating
Requires Certification
Part #S85146N
Item #1704858
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing