This product requires certification to purchase.

Female Threaded Aerator in Polished Chrome

You last purchased this on
 
Jones Stephens

Female Threaded Aerator in Polished Chrome

Brand image
You last purchased this on
 
Jones Stephens

Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #JA01071
  • Item #8036866
  • Manufacturer Part #143503
4.4 out of 5 Customer Rating
Female Threaded Aerator

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large female thread
  • 1.5 GPM max flow
  • 55/64" female
  • Chrome plated brass body
  • Pressure compensating for constant flow from 20 to 80 PSI
  • Anti-clogging dome screen filters sediment and particles
  • Compliant with Low-Lead requirements
  • Carded
  • Requires Certification

Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connections:
FPT
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Length:
3-3/4 in
Material:
Brass, Plastic
NSF Certified:
No
Pressure Compensating:
Yes
Thread Size:
1/2 in



Customers Also Bought
1–6 of 18 items
Part #JC25461
Item #9212164
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP212
Item #1622
5 out of 5 Customer Rating
Requires Certification
Part #DRP5649
Item #43305
3.6 out of 5 Customer Rating
Requires Certification
Part #PFS41
Item #272546
5 out of 5 Customer Rating
Requires Certification
Part #PF1092
Item #308354
5 out of 5 Customer Rating
Requires Certification
Part #PFFHC
Item #345456
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JA01070
Item #8036867
5 out of 5 Customer Rating
Requires Certification
Part #JA01079
Item #8036874
3.3 out of 5 Customer Rating
Requires Certification
Part #JA01076
Item #8036868
3.6 out of 5 Customer Rating
Requires Certification
Part #JA01037
Item #3545178
4 out of 5 Customer Rating
Requires Certification
Part #JA01078
Item #8036876
5 out of 5 Customer Rating
Requires Certification
Part #JA01072
Item #8036864
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing