This product requires certification to purchase.

35 in. Battery Sectional Tool

You last purchased this on
 
Milwaukee®

M18 Fuel™ 35 in. Battery Sectional Tool

Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 35 in. Battery Sectional Tool

  • Fast #
  • Part #M287122
  • Item #8086993
  • Manufacturer Part #2871-22
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ Brushless Motor Delivers Power to Clear Roots 200ft
  • M18™ REDLITHIUM™ High Output™ HD12.0 Battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS™ Intelligence ensures maximum performance under load
  • CABLE-DRIVE™ Automatic Feed and Retract reduces user fatigue
  • Easiest Set Up and Transport
  • Utilizes 7/8" and 1-1/4" Cables
  • Warranty: 5 Year Tool / 3 Year Battery /2 Year Cable
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Fits Pipe Size:
2 in - 8 in
Height:
23 in
Length:
35 in
Material:
Plastic
Number of Pieces:
4 Piece
Number of Tools Included:
3
Power Source:
Battery
RPM:
700
Tool Type:
Sectional Machine
UL Listed:
Yes
Volts:
18V
Weight:
70 lb
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #R57043
Item #7505722
4.5 out of 5 Customer Rating
Requires Certification
Part #R62378
Item #7737832
4.4 out of 5 Customer Rating
Requires Certification
Part #R27013
Item #3317663
5 out of 5 Customer Rating
Requires Certification
Part #R27008
Item #3317662
4.5 out of 5 Customer Rating
Requires Certification
Part #R42007
Item #172312
4.5 out of 5 Customer Rating
Requires Certification
Part #R59000
Item #377015
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M2775B211
Item #7341141
3.8 out of 5 Customer Rating
Requires Certification
Part #M2772A21
Item #7341152
5 out of 5 Customer Rating
Requires Certification
Part #M281120
Item #8047098
3.3 out of 5 Customer Rating
Requires Certification
Part #M284020
Item #8543703
3.7 out of 5 Customer Rating
Requires Certification
Part #M282121
Item #9046935
3.3 out of 5 Customer Rating
Requires Certification
Part #M285420
Item #9046936
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing