Elongated Floor Mount Bowl Toilet in Cotton
Aquia® IV Elongated Floor Mount Bowl Toilet in Cotton
Frequently Purchased Together
Product Details
Product Details
- Elongated front bowl and WASHLET+ C2 and tank set
- 12 in rough-in
Specifications
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 27-9/16 in
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 14-15/16 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 27-9/16 in
- Toilet Bowl Height:
- 14-15/16 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 11-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/4 in
- WaterSense Labeled:
- Yes
- Width:
- 15-1/2 in