This product requires certification to purchase.

Holder in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Holder in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

Essentials Holder in StarLight Chrome

  • Fast #
  • Part #G40444001
  • Item #7008604
  • Manufacturer Part #40444001
4.2 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
4-23/25 in
Height:
2-7/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4.92 in
Material:
Metal, Glass
NSF Certified:
Yes
Product Type:
Holder
Shape:
Round
Width:
4-23/25 in



Customers Also Bought
1–6 of 18 items
Part #JB10195
Item #3569485
4.7 out of 5 Customer Rating
Requires Certification
Part #PFLLSDCP
Item #1590183
3.4 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #JB10196
Item #8036865
3.3 out of 5 Customer Rating
Requires Certification
Part #ML64601
Item #923405
5 out of 5 Customer Rating
Requires Certification
Part #G291082431
Item #9920823
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40369001
Item #7008746
5 out of 5 Customer Rating
Requires Certification
Part #G40366GN1
Item #8018170
4.2 out of 5 Customer Rating
Requires Certification
Part #G40364001
Item #7008607
4.5 out of 5 Customer Rating
Requires Certification
Part #G40385GN1
Item #8016565
4.8 out of 5 Customer Rating
Requires Certification
Part #G40374001
Item #7008280
4.2 out of 5 Customer Rating
Requires Certification
Part #G40344001
Item #7008328
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing