This product requires certification to purchase.

27 in. 3.9 cu. ft. Electric Top Load Washer in White

You last purchased this on
 
Whirlpool

27 in. 3.9 cu. ft. Electric Top Load Washer in White

Brand image
You last purchased this on
 
Whirlpool

27 in. 3.9 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #WWTW4950HW
  • Item #7503630
  • Manufacturer Part #WTW4950HW
3.1 out of 5 Customer Rating
27 in. 3.9 cu. ft. Electric Top Load Washer

X Points
$824.00
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed, Engineered and Assembled in the U.S.A.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
27 in
Energy Star Compliant:
No
Height:
44 in
Material:
Stainless Steel
Number of Cycles:
12
Number of Settings:
12
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
RPM:
770
UL Listed:
Yes
Volts:
120V
Width:
27-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SWA40A3005AWA4
Item #9382112
5 out of 5 Customer Rating
Requires Certification
Part #GGTW490ACJWS
Item #7054425
3.4 out of 5 Customer Rating
Requires Certification
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Part #GGTW220ACWWW
Item #10365201
3.3 out of 5 Customer Rating
Requires Certification
Part #ANTW4516FW
Item #7169216
5 out of 5 Customer Rating
Requires Certification
Part #GPTW600BSRWS
Item #9633135
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WWTW6150PW
Item #10170131
5 out of 5 Customer Rating
Requires Certification
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Part #WWOES5030LZ
Item #10100673
3.3 out of 5 Customer Rating
Requires Certification
Part #WEDR3RXD1
Item #5159772
3.3 out of 5 Customer Rating
Requires Certification
Part #WEDR2RXD1
Item #7000390
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing