29 x 28-3/8 in. 240V 7.0 cu. ft. Electric Dryer in White
29 x 28-3/8 in. 240V 7.0 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two sensors closely monitor inside moisture and air temperatures to deliver the right results for each load. When fabrics are evenly dry and air reaches ideal temperatures, the cycle stops, helping prevent over- and under-drying
- After the cycle ends, help keep wrinkles from setting into clean, dry fabrics with the Wrinkle Shield™ option. It keeps clothes tumbling for up to 150 minutes after the cycle ends or until you open the door
- Take control of your time and the dryness level of your load. Set the control for 15, 30, 60 or 90 minutes when a damp load needs a little extra dry time or when using a drying rack
- Fluff and refresh loads or air out delicates with a cycle that tumbles your items with no heat
- Enjoy the same great drying performance even when installation requires a longer vent system, like in apartment or condo complexes, with the increased length of the air vent in this dryer
- Dry a small load quickly or customize settings to add more time. Plus, you can choose to remember your settings for your next load of laundry
- With a 7.0 cu. ft. capacity dryer drum, there’s plenty of room to easily handle the large loads you washed in the matching top load washer
- See every item in the dryer with the interior light
- Know when your cycle is finished with an end of cycle buzzer
- The wrinkle control cycle helps to minimize wrinkles by using lower temperatures during the cycle, then defaulting to using the Wrinkle Shield™ option for continued tumbling after the cycle ends
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- No
- Height:
- 40-1/2 in
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 114 lb
- Width:
- 29 in