This product requires certification to purchase.

52 x 12-1/2 in. 5-Blade Ceiling Fan in Pewter

This product has been replaced by

*NLA *CVR* CCY LED 52 CEIL FAN
Minka Aire *NLA *CVR* CCY LED 52 CEIL FAN
Manufacturer Part #F701L-PW
You last purchased this on
 
Minka Aire

Delano® 52 x 12-1/2 in. 5-Blade Ceiling Fan in Pewter

Brand image
You last purchased this on
 

This product has been replaced by

*NLA *CVR* CCY LED 52 CEIL FAN
Minka Aire *NLA *CVR* CCY LED 52 CEIL FAN
Manufacturer Part #F701L-PW
Minka Aire

Delano® 52 x 12-1/2 in. 5-Blade Ceiling Fan in Pewter

  • Fast #
  • Part #MF701PW
  • Item #2137441
  • Manufacturer Part #F701-PW
4.9 out of 5 Customer Rating
5-Blade Ceiling Fan

X Points
Color Finish Name: Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integrated light kit
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.59
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5278 ft3/min
Ceiling Fan Blade Finish:
Natural Walnut
Collection:
Delano®
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Energy Star Compliant:
No
Glass Type:
Rustic Scavo
Height:
15-1/2 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Type:
Halogen
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
70 W



Customers Also Bought
1–6 of 18 items
Part #KK330002SBK
Item #8081171
5 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R1091WWWW
Item #10184052
3.6 out of 5 Customer Rating
Requires Certification
Part #MF933WHF
Item #10061161
4.1 out of 5 Customer Rating
Requires Certification
Part #MF675LWHF
Item #9427073
5 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1WWWW
Item #10218200
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MF933WHF
Item #10061161
4.1 out of 5 Customer Rating
Requires Certification
Part #MF675LWHF
Item #9427073
5 out of 5 Customer Rating
Requires Certification
Part #MF702LVB
Item #9055575
3.3 out of 5 Customer Rating
Requires Certification
Part #MF521LABD
Item #9055522
4.5 out of 5 Customer Rating
Requires Certification
Part #MF754LCL
Item #9930850
4.1 out of 5 Customer Rating
Requires Certification
Part #MF474LWH
Item #7340896
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing