This product requires certification to purchase.

27 in. 7.4 cu. ft. Electric Dryer in Chrome Shadow

You last purchased this on
 
Whirlpool

27 in. 7.4 cu. ft. Electric Dryer in Chrome Shadow

Brand image
You last purchased this on
 
Whirlpool

27 in. 7.4 cu. ft. Electric Dryer in Chrome Shadow

  • Fast #
  • Part #WWHD862CHC
  • Item #7625876
  • Manufacturer Part #WHD862CHC
5 out of 5 Customer Rating
27 in. 7.4 cu. ft. Electric Dryer

X Points
$2,039.98
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Advanced Moisture Sensing
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
31 in
Energy Star Compliant:
Yes
Height:
38-3/4 in
Interior Light:
Yes
Number of Cycles:
37
Number of Settings:
5
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Volts:
240V
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #MG7266SCVI
Item #10846525
4.6 out of 5 Customer Rating
Requires Certification
Part #WWMCS7022RZ
Item #10464520
4.7 out of 5 Customer Rating
Requires Certification
Part #GHTX26EASWWW
Item #10334967
3.8 out of 5 Customer Rating
Requires Certification
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
Part #SDVE45T6000WA3
Item #8952674
5 out of 5 Customer Rating
Requires Certification
Part #GGTX22EASKWW
Item #7055378
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WWED6150PW
Item #10170114
4 out of 5 Customer Rating
Requires Certification
Part #WWED8127LC
Item #10130795
5 out of 5 Customer Rating
Requires Certification
Part #WWGD6605MW
Item #9885558
3.5 out of 5 Customer Rating
Requires Certification
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Part #WEDR3RXD1
Item #5159772
3.3 out of 5 Customer Rating
Requires Certification
Part #WEDR4RXD1
Item #5147387
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing